Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 52 mm Dia, 24 mm Wd, 25 mm Bore Dia

  • Mfr # NATV25-PP-A
  • Zoro # G3151136

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
52 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATV25-PP-A
Zoro #
G3151136
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Stud Material
52100 Steel
Max. Load Radial (Lb.)
7,000 lb
Static Load Capacity (Lb.)
16,200 lb
Dynamic Load Capacity (Lb.)
7,000 lb
Roller Material Grade
SAE 52100
System of Measurement
Metric
Load Direction
Radial
Seal Material
Plastic
Static Radial Load Capacity
44,500 N
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Features
Full Complement
Dynamic Radial Load Capacity
20,100 N
Seal Type
Contact
Maximum Speed
1,000 RPM Grease
Duty Type
Heavy
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Number of Rows
1

Dimensions

Roller Diameter
52 mm
Roller Width
24 mm
Bore Diameter
25 mm
Size
52
Overall Length
25 mm
Wire Rope Length
25 mm
Length
25 mm

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,100 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.