Yoke Track Roller, Size 62, Bore 30 mm

  • Mfr # NATV30-PP-A

  • Zoro # G2042923


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NATV30-PP-A
Zoro #
G2042923
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Diameter
62 mm
Roller Width
28 mm
Bore Diameter
30 mm
Size
62
Overall Length
29 mm

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Stud Material
52100 Steel
Static Load Capacity (Lb.)
24,300 lb
Max. Load Radial (Lb.)
10,900 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
10,900 lb
Seal Type
Contact
Bearing Material Grade
52100
Seal Material
Plastic
Roller Material Grade
SAE 52100
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
24,300 lbf
Static Radial Load Capacity
63,000 N
Dynamic Radial Load Capacity
30,000 N
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Duty Type
Heavy
Maximum Speed
850 RPM Grease
System of Measurement
Metric
Features
Full Complement
Roller Head Type
Crowned
Lubrication Openings
Inner Ring

Description

Yoke Roller, Bore Diameter 30 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 30,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.