KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Yoke Track Roller, Size 72, Bore 35 mm

INA| Zoro #: G0803975| Mfr #: NATV35-PP

$138.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 11,900
Type: Yoke
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803975 Mfr #: NATV35-PP
Max. Load Radial (Lb.): 11,900Type: Yoke
Step Size (mm): -Step Size (In.): -
Item: Track RollerStatic Load Capacity (Lb.): 28,500
Stud Offset: -Dynamic Load Capacity (Lb.): 11,900
Thread Length (mm): -Includes: -
Thread Size: -Bore Dia. (mm): 35
Roller Material: 52100 SteelStud Material: 52100 Steel
Pilot Dia. (In.): -For Use With: -
Bearing Material: 52100 SteelAgency Compliance: -
Roller Width (mm): 29Thread Length (In.): -
Pilot Hole Depth (In.): -Number of Bearings: 1
Roller Dia. (mm): 72Size: 72
Roller Type: CrownedMax. Load Axial (Lb.): -
Country of Origin (subject to change): Germany

Description

Track Roller, Yoke, Size 72, Bore Dia 35 mm, Crowned Roller Type, Roller Dia 72 mm, Roller Width 29 mm, Static Load Capacity 28500 Lb, Dynamic Load Capacity 11900 Lb, Max Load Radial 11900 Lb, Roller Material 52100 Steel, Number of Bearings Single Row, Needle Roller - Full Complement Bearing Type, Bearing Material 52100 Steel, Stud Material 52100 Steel

Reviews