Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 80 mm Dia, 30 mm Wd, 40 mm Bore Dia

  • Mfr # NUTR40-A
  • Zoro # G2645072
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
80 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTR40-A
Zoro #
G2645072
UPC #
-
Country of Origin
Germany

Dimensions

Roller Diameter
80 mm
Roller Width
30 mm
Bore Diameter
40 mm
Size
80
Overall Length
32 mm
Wire Rope Length
32 mm
Length
32 mm

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
2
Roller Material
Alloy Steel
Bearing Type
Cylindrical Roller
Static Load Capacity (Lb.)
30,000 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
20,200 lb
Stud Material
52100 Steel
Max. Load Radial (Lb.)
20,200 lb
Seal Type
Non-Contact
System of Measurement
Metric
Features
Full Complement
Maximum Speed
1,600 RPM Grease
Static Radial Load Capacity
80,000 N
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Static Axial Load Capacity
30,000 lbf
Roller Material Grade
SAE 52100
Seal Material
NBR
Load Direction
Radial
Lubrication Openings
Inner Ring
Bearing Material Grade
52100
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
57,000 N
Number of Rows
2

Description

Yoke Roller, Bore Diameter 40 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 57,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews