Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 90 mm Dia, 30 mm Wd, 50 mm Bore Dia

  • Mfr # NUTR50-A
  • Zoro # G0949207

product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
90 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTR50-A
Zoro #
G0949207
UPC #
-
Country of Origin
Germany

Dimensions

Roller Diameter
90 mm
Roller Width
30 mm
Bore Diameter
50 mm
Size
90
Overall Length
32 mm
Wire Rope Length
32 mm
Length
32 mm

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
2
Roller Material
Alloy Steel
Bearing Type
Cylindrical Roller
Dynamic Load Capacity (Lb.)
22,500 lb
Static Load Capacity (Lb.)
36,000 lb
Stud Material
52100 Steel
Number of Bearings
1
Max. Load Radial (Lb.)
22,500 lb
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
36,000 lbf
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Seal Type
Non-Contact
Duty Type
Heavy
Roller Head Type
Crowned
Bearing Material Grade
52100
Roller Material Grade
SAE 52100
Lubrication Openings
Inner Ring
System of Measurement
Metric
Static Radial Load Capacity
86,000 N
Seal Material
NBR
Dynamic Radial Load Capacity
58,000 N
Features
Full Complement
Maximum Speed
1,300 RPM Grease
Number of Rows
2

Description

Yoke Roller, Bore Diameter 50 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 30 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 58,000 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.