Shop INCOM
See all product information
Create Account
Placards, Rigid Plastic, 10.75" W x 100 PK
- Mfr # TA640SS
- Zoro # G108261119
product price:Â
$
147.99
/pk of 100, $1.48/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Material
Rigid Plastic
Color
White/Black
Length
10.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA640SS
- Zoro #
- G108261119
- UPC #
- 5700348923
- Country of Origin
- Canada
- Item
- Placards
- Material
- Rigid Plastic
- Legend
- Class 6 TOXIC SS
- Color
- White/Black
Dimensions
- Width
- 10.75 in
- Length
- 10.75"
Description
Placards are displayed on vehicles and tanks to identify the risk of products being transported We manufacture our entire placard line to meet Department of Transportation DOT dangerous goods marking guidelines and offer them in your choice of materials Our rigid plastic placards offer multiple use even under severe weather conditions Placards meet DOT placarding specifications of 49 CFR 172519 for hazardous materials identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.