132R M-Brace Wrist Support Air size Regular

  • Mfr # 132R
  • Zoro # G203851321
product price: 
$
35.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
132R
Zoro #
G203851321
UPC #
5391512281908
Country of Origin
Italy

Description

This Wrist Support has been designed and produced as a support and protective device for muscular minor damages, as well as for tendon and joint inflammations either caused by light trauma, stress or excessive fatigue. For the development of this device, two special fabrics have been matched:
  • The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin.
  • The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to the specific construction, this brace can be worn and positioned very easily. The tension can be adjusted according to individual needs.
  • Dimensions:
  • Length:3.5cm
  • Height:13.5cm
  • Width:11cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews