136LE M-Brace Wrist Splint Air Left Extra

  • Mfr # 136LE
  • Zoro # G303749344
product price: 
$
70.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
136LE
Zoro #
G303749344
UPC #
5391512282059
Country of Origin
Italy

Description

This Wrist Splint has been designed and produced as a support and protective device for muscular damages, as well as for tendon and joint injuries either caused by trauma, stress or excessive fatigue. Available in right or left for a perfect fit and superior comfort. For the development of this device, two special fabrics have been matched:
  • The inside fabric is made from a soft breathable microfiber, extremely comfortable to the skin.
  • The fabric on the outside, made with a particular and dense nylon mesh forming microscopic and resistant loops, allows the Cloth Tie to securely fasten on the surface. Due to this specific construction, a vast range of closing positions are available, depending on the tension desired. The two alluminium stays, pre-shaped and moldable for custom fitting, can be removed according the need of immobilization of the patient. Patented M-Brace technology.
  • Dimensions:
  • Length:3.5cm
  • Height:27cm
  • Width:11cm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews