This item is Discontinued.

Indiana U Bolts Square U-Bolt, 3/8 in, 2 in Wd, 3-3/4 in Ht, Steel S116

This item is Discontinued.

Indiana U Bolts

Square U-Bolt, 3/8 in, 2 in Wd, 3-3/4 in Ht, Steel (Discontinued)

Mfr # S116
Zoro # G108249971
UPC # 758081001163
Country of Origin United States
Category U-Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S116
Zoro #
G108249971
UPC #
758081001163
Country of Origin
United States
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel

Dimensions

Thread Size
3/8 in
Inside Height
3-3/4 in
Inside Width/Diameter
2 in

Description

38 x 2 x 334, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.