This item is Discontinued.

Indiana U Bolts Round U-Bolt, 5/8 in, 3-1/4 in Wd, 1/2 in Ht, Steel R271

This item is Discontinued.

Indiana U Bolts

Round U-Bolt, 5/8 in, 3-1/4 in Wd, 1/2 in Ht, Steel (Discontinued)

Mfr # R271
Zoro # G508249953
UPC # 758081002719
Country of Origin United States
Category U-Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R271
Zoro #
G508249953
UPC #
758081002719
Country of Origin
United States

Dimensions

Thread Size
5/8 in
Inside Height
1/2 in
Inside Width/Diameter
3-1/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel

Description

58 x 314 x 12, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.