This item is Discontinued.
This item is Discontinued.
Block, Cable, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (Discontinued)
Mfr #
C0600320142
Zoro #
G5485273
UPC # 051775030488
Country of Origin China
Category Blocks, Sheaves & Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0600320142
- Zoro #
- G5485273
- UPC #
- 051775030488
- Country of Origin
- China
Dimensions
- Max. Cable Size
- 1/4 in
- Sheave Outside Dia.
- 3"
Details
- Item
- Block
- Designed For
- Cable
- Attachment Type
- Swivel Eye
- Working Load Limit
- 800 lb
- Finish
- Zinc Plated
Description
Swivel Eye,Block,3",03048"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.