Shop INDUSCO
See all product information
Create Account
Shackle, 7/8", GbandN, Anchor Ht Forged, Wire Rope, 13,000 lb Max Load, Galvanized
Mfr # 75100466
Zoro # G5491637
product price:Â
$
15.59
/ea
Key Features
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
13,000 lb
Finish
Galvanized
Mounting Hole Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75100466
- Zoro #
- G5491637
- UPC #
- 051775272208
- Country of Origin
- China
Dimensions
- Mounting Hole Dia.
- 1 in
- Compatible Chain Trade Size
- 7/8 in
Details
- Item
- Shackle,7/8",GbandN,Anchor Ht Forged
- Designed For
- Wire Rope
- Attachment Type
- Shackle
- Working Load Limit
- 13,000 lb
- Finish
- Galvanized
- Body Material
- Steel
Description
Shackle,7/8 In.,GbandN,Anchor Ht Forged, Compatible Chain Trade Size 7/8 in, Body Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.