Shop INDUSCO
See all product information
Create Account
Bolt and Nut Anchor Shackle, Wire Rope, 24,000 lb Max Load, Galvanized
Mfr # 75100496
Zoro # G5491759
product price:Â
$
45.35
/ea
Key Features
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
24,000 lb
Finish
Galvanized
Mounting Hole Dia.
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75100496
- Zoro #
- G5491759
- UPC #
- 051775273106
- Country of Origin
- China
Dimensions
- Mounting Hole Dia.
- 1.38 in
Details
- Item
- Bolt and Nut Anchor Shackle
- Designed For
- Wire Rope
- Attachment Type
- Shackle
- Working Load Limit
- 24,000 lb
- Finish
- Galvanized
Description
Shackle,1-1/4",GbandN,Anchor Ht Forged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.