10 Inch x 660 Ft Urethane Tube Green Discharge Hose
Mfr # AGTPU-10x660
Zoro # G915917896
product price:Â $12,159.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.
Key Features
Tube Material
Thermoplastic-Poly-Urethane
Inside Dia.
10 in
Max. Pressure
450 psi
Length
660 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AGTPU-10x660
Zoro #
G915917896
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
10 in
Length
660 ft
Details
Tube Material
Thermoplastic-Poly-Urethane
Max. Pressure
450 psi
Color
Green
Description
- Lightwieght: Easy to Handle Move
- Durable: Tough Polyurethane Cover Ozone Resistant
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.