
3/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER3/8-300RD-100
Zoro # G310992726
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM Rubber
Working Pressure (PSI)
300
Temp. Range
-40 to 212 Degrees F
Inside Dia.
3/8 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ICH-ER3/8-300RD-100
Zoro #
G310992726
UPC #
-
Country of Origin
Spain
Dimensions
Pneumatic Hose Length
100 ft
Inside Dia.
3/8 in
Outside Dia.
0.69 in
Details
Material
EPDM Rubber
Working Pressure (PSI)
300
Temp. Range
-40 to 212 Degrees F
Color
Red
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.