Ventis MX4 Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 36 hr Battery Life

  • Mfr # MX6-K1237211
  • Zoro # G7112454
product price: 
$
6,273.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Chlorine, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
1 ppm Danger, 20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Chlorine 0.5 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F (-20 Degrees to 55 Degrees C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX6-K1237211
Zoro #
G7112454
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/16 in
Height
5 3/10 in
Overall Height
5.3 in
Manufacturer Warranty Length
Limited Lifetime
Overall Depth
1.9 in
Overall Width
3.5 in
Fits Chest Size
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Chlorine, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
1 ppm Danger, 20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Chlorine 0.5 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F (-20 Degrees to 55 Degrees C)
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Sensor Range
CI2 0 to 100 ppm, CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP64
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S
Includes
Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Mounting Hardware, Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap
Housing Color
Black
Features
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)
Resolution
Carbon Monoxide 1% vol, Hydrogen Sulfide 0.1% vol, Oxygen 0.1% vol, Sulfur Dioxide 0.1%
Power Source
Battery
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Display Type
Digital
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Includes Mounting Hardware
Yes
Accuracy
+/-0.5^5% (At Temperature of Calibration), +/-0.8^5% (Over Full Measurement Temperature), +/-15% (Over Full Measurement Temperature), +/-5% (0.0 to 200.0 ppm) +/-15% (200.1 to 500.0 ppm) (At Temperature of Calibration), +/-5% (At Temperature of Calibration)
Rechargeable Battery
No
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Chlorine (0 to 50 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% vol)
Alert Type
Light, Sound, Vibration
Number of Gases Detected
4
Operating Humidity - Minimum
15 %
Data Logger
Yes
Includes Probe
No
Includes Charger
Yes
Number of Sensors
2
Housing Material
Stainless Steel
Battery Chemistry
Lithium Ion
Temperature Code
T4
Operating Humidity - Maximum
95 %
Replaceable Battery
Yes
Alarm Volume Level
95 dB
Sensor Type
Infrared, Photo Ionization
Product Type
Multi-Gas Detector
Includes Test Gas
No
Sub-Brand
Industrial Scientific
Interchangeable Sensors
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Chlorine, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.