Shop INDUSTRIAL SCIENTIFIC

Radius BZ1 Multi-Gas Detector, IP66, Audible, Visual, LCD with Backlight, 89 hr Battery Life

  • Mfr # BZ1-K123001101
  • Zoro # G6140900

product price: 
$
10,165.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
89 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZ1-K123001101
Zoro #
G6140900
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
11 1/2 in
Overall Width
11.5 in
Overall Depth
11.5 in
Display Size
4.4 in
Manufacturer Warranty Length
2 yr
Overall Height
21.5 in

Details

Item
Area Gas Monitor
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
89 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Mounting Hardware, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
Housing Color
Orange
PID Ionization Energy Level
10.6 eV
Power Source
Battery
Status Indicator
LED
Display Type
Digital
Alarm Volume Level
108 dB @ 3.3 ft
Receiver Range
1,000 ft
Communication Protocol
Peer to Peer
Battery Chemistry
Nickel Metal Hydride
Operating Frequency
2.405 to 2.480 GHz
Operating Humidity - Minimum
15 %
Rechargeable Battery
Yes
Temperature Code
T4
Includes Mounting Hardware
Yes
Data Logger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
6
Replaceable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Visual Alert Type
Blue LED, Red LED
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
131 Degrees F
Number of Gases Detected
3
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Number of Peers - Maximum
25
Measurement Range
Carbon Monoxide (0 to 1,500 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm), Oxygen (0 to 30% vol in 0.1%)
Alert Type
Light, Sound
Includes Probe
Yes
Resistance Properties
Impact Resistant, Weather Resistant
Product Type
Area Gas Monitor
Sub-Brand
Industrial Scientific
Interchangeable Sensors
No
Includes Test Gas
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.