Shop INDUSTRIAL SCIENTIFIC

Radius BZ1 Multi-Gas Detector, IP66, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # BZ1-K1235R0111
  • Zoro # G6140876

product price: 
$
12,044.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
115 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZ1-K1235R0111
Zoro #
G6140876
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/2 in
Height
21 1/2 in
Overall Height
21.5 in
Overall Width
11.5 in
Manufacturer Warranty Length
2 yr
Display Size
4.4 in
Overall Depth
11.5 in

Details

Item
Area Gas Monitor
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
115 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, 0-150 ppm SO2, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, VOC 0 to 2000 ppm
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm, VOC 0.1 ppm
Housing Color
Orange
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Mounting Hardware, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
PID Ionization Energy Level
10.6 eV
Status Indicator
LED
Power Source
Battery
Visual Alert Type
Blue LED, Red LED
Display Type
Digital
Temperature Code
T4
Number of Peers - Maximum
25
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Measurement Range
Carbon Monoxide (0 to 1,500 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm), Oxygen (0 to 30% vol in 0.1%), Sulphur Dioxide (0 to 150 ppm in 0.1 ppm), VOC (0 to 2,000 ppm in 0.1 ppm)
Alert Type
Light, Sound
Operating Temperature - Maximum
131 Degrees F
Receiver Range
1,000 ft
Replaceable Battery
Yes
Rechargeable Battery
Yes
Number of Gases Detected
5
Operating Temperature - Minimum
-4 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
15 %
Communication Protocol
Wireless Mesh
Includes Probe
No
Alarm Volume Level
108 dB @ 3.3 ft
Resistance Properties
Impact Resistant, Weather Resistant
Number of Sensors
6
Includes Mounting Hardware
Yes
Battery Chemistry
Nickel Metal Hydride
Operating Frequency
2.405 to 2.480 GHz
Data Logger
Yes
Product Type
Area Gas Monitor
Includes Test Gas
No
Sub-Brand
Industrial Scientific
Interchangeable Sensors
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, VOC, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.