Shop INDUSTRIAL SCIENTIFIC

Radius BZ1 Multi-Gas Detector, IP66, Audible, Visual, LCD with Backlight, 139 hr Battery Life

  • Mfr # BZ1-K1235R0101
  • Zoro # G6140885

product price: 
$
10,829.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
139 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZ1-K1235R0101
Zoro #
G6140885
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
11 1/2 in
Overall Height
21.5 in
Overall Depth
11.5 in
Overall Width
11.5 in
Manufacturer Warranty Length
2 yr
Display Size
4.4 in

Details

Item
Area Gas Monitor
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
139 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, 0-150 ppm SO2, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, VOC 0 to 2000 ppm
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Housing Color
Orange
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Mounting Hardware, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm, VOC 0.1 ppm
PID Ionization Energy Level
10.6 eV
Power Source
Battery
Status Indicator
LED
Communication Protocol
Peer to Peer
Resistance Properties
Impact Resistant, Weather Resistant
Operating Temperature - Minimum
-4 Degrees F
Alarm Volume Level
108 dB @ 3.3 ft
Replaceable Battery
Yes
Operating Frequency
2.405 to 2.480 GHz
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Carbon Monoxide (0 to 1,500 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm), Oxygen (0 to 30% vol in 0.1%), Sulphur Dioxide (0 to 150 ppm in 0.1 ppm), VOC (0 to 2,000 ppm in 0.1 ppm)
Receiver Range
1,000 ft
Alert Type
Light, Sound
Operating Humidity - Minimum
15 %
Operating Humidity - Maximum
95 %
Temperature Code
T4
Battery Chemistry
Nickel Metal Hydride
Visual Alert Type
Blue LED, Red LED
Rechargeable Battery
Yes
Data Logger
Yes
Operating Temperature - Maximum
131 Degrees F
Display Type
Digital
Includes Mounting Hardware
Yes
Includes Probe
No
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Number of Gases Detected
5
Number of Peers - Maximum
25
Number of Sensors
6
Product Type
Area Gas Monitor
Interchangeable Sensors
No
Sub-Brand
Industrial Scientific
Includes Test Gas
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, VOC, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant

Ratings & reviews