Shop INDUSTRIAL SCIENTIFIC

Radius BZ1 Multi-Gas Detector, IP66, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # BZ1-K1235R1111
  • Zoro # G6140858

product price: 
$
15,753.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
69 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZ1-K1235R1111
Zoro #
G6140858
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/2 in
Height
21 1/2 in
Manufacturer Warranty Length
2 yr
Overall Height
21.5 in
Overall Width
11.5 in
Overall Depth
11.5 in
Display Size
4.4 in

Details

Item
Area Gas Monitor
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
69 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, 0-150 ppm SO2, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, VOC 0 to 2000 ppm
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Mounting Hardware, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm, VOC 0.1 ppm
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
Housing Color
Orange
PID Ionization Energy Level
10.6 eV
Power Source
Battery
Status Indicator
LED
Display Type
Digital
Measurement Range
Carbon Monoxide (0 to 1,500 ppm in 1 ppm), Hydrogen Sulfide (0 to 500 ppm in 0.1 ppm), Oxygen (0 to 30% vol in 0.1%), Sulphur Dioxide (0 to 150 ppm in 0.1 ppm), VOC (0 to 2,000 ppm in 0.1 ppm)
Receiver Range
1,000 ft
Number of Sensors
6
Operating Temperature - Maximum
131 Degrees F
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Includes Mounting Hardware
Yes
Includes Probe
Yes
Alert Type
Light, Sound
Visual Alert Type
Blue LED, Red LED
Operating Frequency
2.405 to 2.480 GHz
Operating Humidity - Maximum
95 %
Alarm Volume Level
108 dB @ 3.3 ft
Number of Peers - Maximum
25
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
-4 Degrees F
Data Logger
Yes
Rechargeable Battery
Yes
Replaceable Battery
Yes
Operating Humidity - Minimum
15 %
Communication Protocol
Wireless Mesh
Battery Chemistry
Nickel Metal Hydride
Temperature Code
T4
Resistance Properties
Impact Resistant, Weather Resistant
Number of Gases Detected
5
Product Type
Area Gas Monitor
Includes Test Gas
No
Sub-Brand
Industrial Scientific
Interchangeable Sensors
No
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Area Gas Monitor, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrocarbon, Hydrogen, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Communication Protocol Wireless Mesh, Series Radius BZ1, Sub-Brand Industrial Scientific

Ratings & reviews