This item is Discontinued.

This item is Discontinued.
Fixed Height and Adjustable Width, Black Metal, Armrest, Pair, Soft Arm Pads, Replacement or Upgrade Option (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAA BLACK ARMS
- Zoro #
- G808262782
- UPC #
- -
- Country of Origin
- China
- Material
- BLACK METAL
- Color
- BLACK
- Weight
- 10 lbs per set
Dimensions
- Length
- 6"
Description
Fixed height and adjustable width black metal Armrests with soft arm pads. Compatible with Industrial Seating Inc. chairs only. Includes five years warranty that covers normal hour shift use only (for more information read the Warranty Policy document).
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.