Shop INFINITY HOME
Create Account
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern
- Mfr # 541025
- Zoro # G303792609
product price:Â
$
202.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541025
- Zoro #
- G303792609
- UPC #
- 818660012864
- Country of Origin
- China
Description
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
Color: Ivory.
Material: Polypropylene.
Style: Traditional.
Style name: Medallion Kashan.
Collection: Barclay.
Made in Turkey.
Shape: Rectangular.
Machine Made.
Pile Height: 0.4".
Dimensions: 5'3" x 7'3".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.