Madison Shag Safari Zebra 3 ft. 3 in. x 5 ft. 3 in. Rectangular Area Rug in Black
- Mfr # 70334
- Zoro # G224186402
product price:Â
$
86.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70334
- Zoro #
- G224186402
- UPC #
- -
- Country of Origin
- China
Description
Shag rugs that are fresh and lively perfect for Ultimate modern room setting. The pile is plush and is made of resilient polypropylene which is soft, durable and will remain in shape for years. Color: Black. Material: Polypropylene. Style: Contemporary. Style name: Safari Zebra. Collection: Madison Shag. Made in Turkey. Shape: Rectangular. Machine Made. Pile Height: 0.4 in. Dimensions: 3'3 in x 5'3 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.