81005 Self Heat Tourmaline Knee Brace-pair

  • Mfr # 81005
  • Zoro # G704086130
product price: 
$
65.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81005
Zoro #
G704086130
UPC #
710319810053
Country of Origin
China

Description

made with high quality elastic nylon together with tourmaline cloth and magnet stones. Elastic band with Cloth Tie can ease to wear and fit different size of knee. Far infrared rays emitted from this knee and brace will relief pains from knee joint inflammation, dull ache at the back of the knee, torn ligaments, strained tendons, arthritis joint, and bursitis. Far infrared rays will stimulate the tiny capillaries and veins in your knees, dilate the cells and allow fresh oxygenated blood containing vital nutrients to reach affected area to help reduce pain.
  • Item Length: 10 in
  • Item Height: 1/4 in
  • Item Width: 6.5 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews