82002-3 Cervical Collar Neck Broken Sprain Brace - Small

  • Mfr # 82002-3
  • Zoro # G703994313
product price: 
$
28.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82002-3
Zoro #
G703994313
UPC #
710319820021
Country of Origin
China

Description

CERVICAL COLLAR NECK BROKEN SPRAIN BRACE SUPPORT - Soft foam - lightweight. Made from medium density foam and is covered with cotton fabric for comfort wear and it fits comfortably under the chin. Fastened with a hook and loop closure for easy adjustment. Help relieve aches and pains normally associated with cervical sprain and strain. This Cervical Collar may be used to provide support for: Whiplash injuries, degenerative cervical spine changes, and acute radiculopathy.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 19 in
  • Height: 1 in
  • Width:2:24 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.