Shop INFRAREDCARE

82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large

  • Mfr # 82003-1
  • Zoro # G004085994

product price: 
$
27.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82003-1
Zoro #
G004085994
UPC #
710319820038
Country of Origin
China

Description

Neck Cervical Brace Support Collar - High Collar - Soft Polymer foam material. 2pc Front and Back wrap, easy to wear, excellent fit on chin and neck, bigger trachea hole provides emergent tracheotomies therapy access. Air holes around the neck support can reduce heat and moisture. Total cervical arch support maintains neutral alignment of the cervical spine. Can be used to treat:Cervical radiculopathy, Whiplash injuries, Trauma applications, Degenerative disc disease, Herniated discs and Spinal stenosis.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 17.75 in
  • Height: 7 in
  • Width:2:27 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.