2Crvl Stainless 5-Vane Impeller 11 in. Od Pump Parts And Accessory

  • Mfr # 2RVL3BX1

  • Zoro # G910935093


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

For Use With
RVL / 2CRVL Series Pumps
Number of Vane
5
Material
Stainless Steel
Outer Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2RVL3BX1
Zoro #
G910935093
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Diameter
11 in

Details

Item
Pump Impeller
For Use With
RVL / 2CRVL Series Pumps
Number of Vane
5
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.