Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft
Mfr # HL1000KR-2R10-R6U
Zoro # G4146871
product price:Â $13,097.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,200 lb
Housing Length
16 1/4 in
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
50 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HL1000KR-2R10-R6U
Zoro #
G4146871
UPC #
-
Country of Origin
United States
Dimensions
Housing Length
16 1/4 in
Inlet Size
1/2 in NPT
Housing Width
12 in
Overall Length
16-1/4"
Overall Width
12"
Details
Load Capacity
2,200 lb
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
50 scfm
Series
HL1000KR
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
18 1/2 in
Standards
CE and ANSI B30.16
Reeving
1
Noise Level
85 dB
Trolley Configuration
Hook Mounted - No Trolley
Includes
Up and Down Travel Limiters
Color
Yellow
Finish
paint
Air Pressure
90 psi
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Description
Air Chain Hoist, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.