Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # HL1000KR-3HA10-R6U

  • Zoro # G4146795


product price:  $18,925.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,200 lb
Housing Length
16 1/4 in
Hoist Lift
10 ft
Lift Speed
26 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HL1000KR-3HA10-R6U
Zoro #
G4146795
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
16 1/4 in
Chain Length
13 ft
Housing Width
17 1/4 in
Inlet Size
1/2 in NPT
Min. Radius Curve
42 in
Overall Length
16-1/4"
Overall Width
17-1/4"
For Maximum Beam Height
18 in
Body Width
7 13/16 in
For Min. Beam Flange Width
2 21/32 in
Minimum Retracted Length
18 3/32 in
Air Inlet Size
1/2 in
Lifting Hook Opening Width
1 11/32 in
Maximum Lifting Length
10 ft
Minimum Radius Curve
42 in
Body Depth
16 1/4 in
For Max. Beam Flange Width
6 in

Details

Load Capacity
2,200 lb
Hoist Lift
10 ft
Lift Speed
26 fpm
Air Consumption
65 to 70 scfm
Series
HL1000KR
Hoist Mount
Air Powered Trolley
Min. Between Hooks
18 1/8 in
Control
Pendant
Standards
ANSI B30.16, CE
Reeving
1
Trolley Configuration
Air Powered Trolley
Fits Beam Flange W
3-1/4 in to 6 in
Noise Level
85 dB
Color
Yellow
Air Pressure
90 psi
Includes
Up and Down Travel Limiters, Fabric Chain Container
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Finish
Powder Coated
Chain Material
Stainless Steel
Overload Protection Included
No
Body Material
Aluminum
Maximum Lifting Capacity
2,200 lb
Includes Clutch
Clutch Not Included
Headroom
18 in
Body Finish
Powder Coated
Controls
Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Bronze
Air Inlet Gender
Female
Air Inlet Type
NPT
Programmable
Non-Programmable
Maximum Air Pressure
90 psi
Sound Level
85 dB
Mount Type
Geared Trolley
Number of Load Chains
1
Brake Type
Self-Adjusting
Number of Reeves
1
Includes Brake
Brake Included
Included Components
Chain Container
Maximum Air Consumption
70 cfm
Fixed Lift Speed
26 fpm

Description

Air Chain Hoist, Mount Type Geared Trolley, Maximum Lifting Capacity 2,200 lb, Fixed Lift Speed 26 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width 2 21/32 in, For Maximum Beam Flange Width 6 in, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 70 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 16 1/4 in, Body Length Not Applicable, Body Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.