Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore

  • Mfr # 123MAX

  • Zoro # G4970725


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,530 bpm
Item - Air Hammers
Air Hammer
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
24.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
123MAX
Zoro #
G4970725
UPC #
663023099460
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
7 1/4 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Hammer
Blows per Minute
3,530 bpm
Item - Air Hammers
Air Hammer
Shank Type - Air Hammers
Round
CFM @ Full Load
24.1
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
3,530
Required Pressure
90 psi
Duty
Heavy Duty
Includes
Quick Change Retainer
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
2.9
Min. Hose
3/8 in
Air Inlet
1/4"
Features
15% Increased in Impact Force, Anti-Slip Grip, Faster Chisel Changeover
Throttle Type
Trigger
Compatible Collar Shape
Round
Kit Contents
(1) Bare Tool, (1) Quick Change Retainer
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Shank Shape
Round
Retainer Type
Quick Change
Tool Weight
3.9 lb
Sound Level
106 dB
Dust Sealed Switch
No
Hammer Type
Chiseling
Air Consumption
24 cfm
Dust Management
None
Number of Pieces
2
Shank Design
0.401 Shank
Vibration Level
5.9 m/sq sec
Air Pressure
90 psi
Anti-Vibration Technology
Yes
Air Inlet Type
NPT
Power Source
Air Powered
Series
123MAX Series

Description

The INGERSOLL-RAND - 123MAX is a robust, heavy-duty air hammer engineered for continuous, high-intensity operations. This tool uses compressed air to drive chisels and punches into hard materials like metal or stone. It operates efficiently at a minimum pressure of 90 psi and has an overall length of 7 1/4 inches.
Key features include:

  • High CFM @ Full Load of 24.1, indicating its ability to process large volumes of air when operating at maximum capacity.

  • Average CFM @15 Second Run Time of 2.9, reflecting the average volume of air consumed during continuous operation.

  • Standard Air Inlet size (1/4 in NPT Female) ensuring compatibility with common fittings.

  • Enhanced impact force by 15%, anti-slip grip for better control, and quick chisel changeover for improved efficiency.

  • Throttle Type: Trigger mechanism controlling speed or power output.

  • Kit includes bare tool and quick change retainer.

  • Accessory Free Tool Change feature allowing easy switch between functions without additional components

  • Anti-Vibration Technology reducing oscillations during operation for user comfort
    This model operates on an Air Powered source making it suitable for various industrial applications.
    Please note: The sound level produced by this tool during operation is measured at 106 dB which may impact worker comfort and safety regulations compliance. Also, there's no specific dust management system included in this model; hence proper measures should be taken while using it in dusty environments.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.