Air Impact Wrench, 3/8 In. Dr., 145000 rpm

  • Mfr # 2102XPA

  • Zoro # G4299766


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
14,500 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Features
Easy to Maintain, Increased Productivity
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2102XPA
Zoro #
G4299766
UPC #
663023083520
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/8"
Drive Size - Air Tools
3/8" Square
Overall Length
6 7/8 in
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
14,500 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Features
Easy to Maintain, Increased Productivity
Required Pressure
90 psi
CFM @ Full Load
13.5
Item - Air Impact Wrenches
Air Impact Wrench
Torque Range
25 to 40 ft.-lb.
Max. Torque
55 ft.-lb.
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
General Duty
Anvil Type - Air Impacts
Standard
Housing Material
Composite
Blows per Minute - Air Tools
3650
Average CFM @ 15 Second Run Time
1.80
Handle Material
Composite
Retainer Type
Friction Ring
Blows per Minute
3650
Style
Pistol Grip
Retainer Type - Air Impacts
Ring
Tool Weight
1.5 lb
Max. Bolt Capacity
M5
Fastening Torque
50 ft-lb
Air Pressure
90 psi
Standards
EN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Clutch Style
Rocking Dog
Duty Rating
General Duty
Impacts per Minute
3,650
Max. Air Pressure
100 psi
Vibration Level
3.0 m/sq sec
Air Consumption
14 cfm
Min. Air Pressure
90 psi
Breakaway Torque
55 ft-lb
Tool Style
Compact
Exhaust Location
Bottom
Number of Speed Settings
Continuous
Drive Type
Standard
Built-In Light
No
Power Source
Air Powered
Power to Weight Ratio
36.6 ft-lb/lb
Impact Sound Level
85 dB
Impact Rated
Yes

Description

Impact Wrench, Power Source Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 55 ft-lb, Fastening Torque 50 ft-lb, Free Speed 14,500 RPM, Impact Rated Yes, Impact Sound Level 85 dB, Impacts per Minute 3,650, Number of Speed Settings Continuous, Power to Weight Ratio 36.6 ft-lb/lb, Max. Bolt Capacity M5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.