Shop INGERSOLL-RAND

2146MAX Series 3/4? Air Impact Wrench

  • Mfr # 2146Q1MAX

  • Zoro # G905574511


product price: 
$
738.99
/ea
Free Shipping & Returns

Key Features

Free Speed
5,500 RPM
Air Inlet
3/8 NPT Female
Handle Type
Pistol-Grip
Overall Length
8 1/2 in
Housing Material
Composite, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2146Q1MAX
Zoro #
G905574511
UPC #
663023164588
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Min. Hose Size
1/2 in
Drive Size
3/4 in
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
1/2 in
Wire Rope Length
8 1/2 in

Details

Item
Air Impact Wrench
Free Speed
5,500 RPM
Air Inlet
3/8 NPT Female
Handle Type
Pistol-Grip
Housing Material
Composite, Steel
Tool Weight
7.8 lb
Features
2,000 ft-lb of Nut Busting Torque and the Ability to Monitor Pressure for Optimum Performance, 6-Vane Motor Delivers Added Power, Ability to Quickly Dial-in Optimal Power Settings, Anodized End Plate, Cold-Forged Twin Hammer Impact Mechanism and Motor Deliver More Torque Durability and Efficiency, Innovative Pressure Gauge, Optimized Air Flow, Patented One-hand Forward/Reverse and Feather-Touch Trigger Provides Maximum Control, Steel Hammer Case Stands Up to Drops and Everyday Abuse
Retainer Type
Friction Ring, Through Hole
Max. Bolt Capacity
1 in
Includes
Efficient Motor, Innovative Pressure Gauge
Impacts per Minute
1,075
Tool Style
Full-Size
Fastening Torque
900 ft-lb
Drive Type
Standard
Impact Rated
Yes
Vibration Level
8.4 m/sq sec
Duty Rating
General Duty
Air Consumption
14 cfm
Impact Sound Level
105 dBA
Breakaway Torque
2,000 ft-lb
Max. Air Pressure
90 psi
Power to Weight Ratio
256.4 ft-lb/lb
Standards
CE, UKCA, EAC
Built-In Light
No
Power Source
Air-Powered
Air Pressure
90 psi
Clutch Style
Twin Hammer
Number of Speed Settings
4
Explosive Environment Rated
No
Frequency of Use
Maintenance to Light Production
Drive Shape
Square
Tool Life
Ultra Durable
Air Inlet Type
NPT
Bolt Capacity - Maximum
1 in
Air Pressure - Maximum
90 psi
Power Source - TS Only
Air-Powered

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 14 cfm, Air Inlet 3/8 NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 1/2 in, Duty Rating General Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 900 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 105 dBA, Impacts per Minute 1,075, Number of Speed Settings 4, Power to Weight Ratio 256.4 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.