This item is Discontinued.

Ingersoll-Rand Air Orbital Sander, 1.83 lb, .2 hp, 3/16 in R025B-PSV-1

This item is Discontinued.

Ingersoll-Rand

Air Orbital Sander, 1.83 lb, .2 hp, 3/16 in (Discontinued)

Mfr # R025B-PSV-1
Zoro # G0796056
UPC # 663024002339
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R025B-PSV-1
Zoro #
G0796056
UPC #
663024002339
Country of Origin
China
Item
Air Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.2 HP
Pad Face Type
PSA
CFM @ Full Load
15.8 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
Required Pressure
90 psi
HP - Air Tools
0.2 hp
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Shroud Style
Short
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Housing Material
Metal
Tool Weight
1.8 lb
Throttle Type
Lever
Series
ARO
Maximum Orbits per Minute
12,000
Standards
CE
Air Inlet Type
NPT
Number of Vacuum Holes
6
Vacuum Type
Non-Vacuum
Disc Motion
Random Orbital
Product Type
Orbital Sander
Air Consumption
16 cfm
Sound Level (dB)
81.6 dBA
Speed Settings
Variable
Tool Series
ARO
Exhaust Location
Rear
Motor Type
Gearless
Grip Type
Palm
Weight Class
Midweight
Abrasive Mount Type
Pressure Sensitive Adhesive
Air Inlet Gender
Female
Maximum Disc Speed
12,000 RPM
Dust Collection Type Included
Vacuum Hose Mount
Horsepower
0.2 hp
Sound Level
82 dBA
Disc Speed - Maximum
12,000 RPM
Handle Type
Palm

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.