This item is Discontinued.

Ingersoll-Rand Ingersoll Rand Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18000 RPM, 1 HP M2H180RG4

This item is Discontinued.

Ingersoll-Rand

Ingersoll Rand Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18000 RPM, 1 HP (Discontinued)

Mfr # M2H180RG4
Zoro # G605923008
UPC # 663024008638
Country of Origin United States
Category Air Grinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2H180RG4
Zoro #
G605923008
UPC #
663024008638
Country of Origin
United States

Description

You can count on the m2 series die grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool's speed to maximize material removal so you can trust it to work through your most important jobs. lube-free, 0. 75 kw (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - suited for heavier-duty grinding, cutting, cleaning, and polishing applications. speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity. quick-change spindle-lock eliminates the need for additional tools. ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder. motor controller prevents over-speeding and manages airflow for efficient use. steel housing for superior durability. back cap and muffler with easy rear access for cleaning.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.