Shop INGERSOLL-RAND
See all product information
Create Account
Crankshaft Repair Kit, Ingersoll Rand
- Mfr # 32319683
- Zoro # G5521556
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ingersoll Rand
For Use With
Compressor
Series
RECIPROCRATING COMPRESSOR
Compatible with Manufacturer Part Number
45465721
Compatible with Brand
Ingersoll Rand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32319683
- Zoro #
- G5521556
- UPC #
- 663023144245
- Country of Origin
- United States
Details
- Item
- Crankshaft Repair Kit
- Fits Brand
- Ingersoll Rand
- For Use With
- Compressor
- Series
- RECIPROCRATING COMPRESSOR
- Compatible with Manufacturer Part Number
- 45465721
- Compatible with Brand
- Ingersoll Rand
- Product Type
- Crankshaft Repair Kit
- Compatible with Series
- 2545E10-V
- Compatible Series
- 2545E10-V
Description
The INGERSOLL-RAND 32319683 is a Crankshaft Repair Kit designed for use with pneumatic compressors. This kit contains replacement components necessary to rebuild the crankshaft assembly of a compressor. It is compatible with Ingersoll Rand compressors, specifically fitting the 2545E10-V series within the RECIPROCRATING COMPRESSOR product line. The kit is identified by the manufacturer part number 45465721.
Key Features:
- Compatible with Ingersoll Rand brand compressors.
- Fits the 2545E10-V series within the RECIPROCRATING COMPRESSOR line.
- Identified by OEM part number 45465721 for exact replacement compatibility.
- Includes components required to rebuild and repair crankshaft assemblies in pneumatic compressors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.