Shop INGERSOLL-RAND

15 HP Electric Air Compressor, 2 Stage, High Performance

  • Mfr # 7100E15-P-460/3
  • Zoro # G4485783

product price: 
$
10,249.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
Three
HP
15
Voltage
460V
Tank Type
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100E15-P-460/3
Zoro #
G4485783
UPC #
094721708253
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
57.06 in
Overall Length
70.43 in
Tank Size - Air Compressor
120 gal
Overall Width
31.68 in
Inlet Size
1 in
Outlet Size
3/4 in
Air Tank Size
120 gal
Wire Rope Length
70.43 in
Length
70.43 in

Details

Phase
Three
HP
15
Voltage
460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
50
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
Pump RPM
1,100
Control
Dual Control
Pump Location - Air Compressor
Tank Mounted
Style - Air Compressor
Simplex
Enclosure
NEMA 1
Number of Stages - Air Compressor
2
Off Pressure Switch Setting
175 psi
Tank Style - Air Compressor
Horizontal
Phase - Electrical
3
dBA @ 3 Feet
85.1
(F)NPT Outlet
1 in
Hz
60 Hz
Cylinder Material
Cast Iron
On Pressure Switch Setting
135 psi
Pump Oil Capacity
2.5 qt
Item
Electric Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
50.0
Finish
Powder Coated
Lubrication Type - Air compressor
Splash Lubricated
HP - Air Compressor
15.0 hp
Amps
18.6
Input Voltage - Air Compressor
480V AC
Number of Stages
2
ASME Tank
Yes
Max. Pressure - Air Compressor
175 psi
Item - Air Compressor
Stationary Air Compressor
Thermal Protection
Yes
Duty Cycle
Continuous
Pump Type
Reciprocating
Control Type
Pressure Switch
Air Tank Style
Horizontal
Enclosure Type
Open Dripproof
Output Power
15 hp
Current Rating
18.6 A
Outlet Gender
Female
Pump Style
Simplex
Life Expectancy
15,000 hr
Pump Location
Top Mount
Frequency
60 Hz
Input Voltage
480V AC
Enclosure Rating
NEMA 1
Sound Level
85.1 dBA
Maximum Speed
1,100 RPM
Free Air Flow Rate @ Maximum Pressure
50 cfm
Maximum Operating Pressure
175 psi
Outlet Type
NPT
Type
Fully Packaged, Splash Lubricated

Description

Ingersoll Rand 7100E15-P-460/3 Electric Air Compressor

The Ingersoll Rand 7100E15-P-460/3 is a heavy-duty, fully packaged two-stage reciprocating air compressor designed for continuous industrial use. It features a robust 15 hp open dripproof motor powered by 480V AC at 60 Hz across three phases, delivering 50 cfm of free air flow at a maximum pressure of 175 psi. The unit includes a horizontally mounted 120-gallon ASME-approved air tank for stable air storage and consistent supply. The cast iron simplex pump runs at 1,100 RPM with splash lubrication, offering an expected service life of approximately 15,000 hours. Additional features such as an air-cooled aftercooler, electronic drain valve, low oil protection switch, motor starter, pressure gauge, and safety valve support reliable and safe operation. This compressor operates at 85.1 dBA noise level at 3 feet and measures 70.43" L x 31.68" W x 57.06" H, making it suitable for demanding industrial environments.

Key Features:

  • Two-stage reciprocating compressor with 15 hp motor for continuous heavy-duty use
  • 50 cfm free air delivery at 175 psi maximum pressure
  • 120-gallon horizontally mounted ASME-approved air tank for stable air storage
  • Durable cast iron simplex pump operating at 1,100 RPM with splash lubrication
  • 15,000-hour estimated pump lifespan
  • Air-cooled aftercooler for enhanced moisture removal
  • Electronic drain valve and low oil protection switch for maintenance ease and reliability
  • Equipped with motor starter, pressure gauge, and safety valve for safe operation
  • Compact footprint measuring 70.43" x 31.68" x 57.06"
  • Operating noise level of 85.1 dBA at 3 feet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.