Shop INGERSOLL-RAND

Endplate Gasket, 2.25 in L

  • Mfr # PF800-283

  • Zoro # G402670730


product price: 
$
7.01
/ea

Key Features

For Use With
1/2 in Air Impact Wrench
Number of Pieces
1
Overall Length
2 1/4 in
Drive Size
1/2 in
Application
Bolt work
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF800-283
Zoro #
G402670730
UPC #
00663023162935
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Drive Size
1/2 in

Details

Item
Endplate Gasket
For Use With
1/2 in Air Impact Wrench
Number of Pieces
1
Application
Bolt work
Product Type
Endplate Gasket
Compatible Manufacturer Model Number
231C
Compatible Product Type
1/2 in Air Impact Wrench
Compatible Brand
Ingersoll Rand

Description

Endplate Gasket, For Use With 1/2 in Air Impact Wrench, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.