Shop INGERSOLL-RAND
See all product information
Create Account
Hoist, 1.5 tons, 15 ft. Lift, 13 ft. Drop, 3000 lb. Load Capacity, 13 ft Hoist Lift
Mfr # KX075-10
Zoro # G1657332
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Hoist Lift
13 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX075-10
- Zoro #
- G1657332
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Hoist,1.5 tons,15 ft. Lift,13 ft. Drop
- Load Capacity
- 3000 lb.
- Hoist Lift
- 13 ft
Description
Hoist,1.5 tons,15 ft. Lift,13 ft. Drop