Shop INGERSOLL-RAND
Additional $400.00 delivery surcharge applies per item.
See details
Create Account
Ingersoll Rand R11i-TAS-135, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 135 PSI, 50.4 CFM, 3PH 200V
- Mfr # 48669444
- Zoro # G805640965
product price:Â
$
30,782.99
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
- 48669444
- Zoro #
- G805640965
- UPC #
- -
- Country of Origin
- United States
Description
Ingersoll rand r11i-tas-135 200/3 rotary screw air compressor 3 phase, 200 volts, 15hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.