Ingersoll Rand R7.5i-TAS-115, 10 HP, Rotary Screw Comp, 80 Gal, Horiz., 115 PSI, 36.7 CFM, 3PH 230V
- Mfr # R7.5i-TAS-115 230/3 80
- Zoro # G905641008
product price:Â
$
28,285.99
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
- R7.5i-TAS-115 230/3 80
- Zoro #
- G905641008
- UPC #
- -
- Country of Origin
- United States
Description
Ingersoll rand r7.5i-tas-115 230/3 rotary screw air compressor 3 phase, 230 volts, 10hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.