Ingersoll Rand SS5L5, 5 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 18.1 CFM, 1-Phase 230V
- Mfr # 20103180
- Zoro # G202664601
product price:Â
$
3,693.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20103180
- Zoro #
- G202664601
- UPC #
- 678384031806
- Country of Origin
- United States
Description
INGERSOLL RAND SS5L5, 5 HP, SINGLE-STAGE COMP, 60 GAL, VERTICAL, 135 PSI, 18.1 CFM, 1-PHASE 230V INSTALLS IN SHOPS FOR RELIABLE COMMERCIAL USE. THE DURABLE CAST IRON CYLINDER AND FRAME ENSURE LONG SERVICE LIFE. 5 HP ELECTRIC SINGLE STAGE MOTOR IS SPLASH LUBRICATED, HAS CONTINUOUS DUTY CYCLE. MOTOR HAS MANUAL THERMAL OVERLOAD PROTECTION AND QUIET OPERATION AND OPERATES WITHOUT A STARTER. ASME NATIONAL BOARD CODED RECEIVER TANK INCLUDES DISCHARGE MOUNTED CHECK VALVE, PRESSURE GAUGE, DRAIN VALVE, SERVICE VALVE, AND RELIEF VALVE. 220 VOLTS. AUTOMATIC START/STOP PRESSURE SWITCH HAS MANUAL ON/OFF LEVER. TOTALLY ENCLOSED BELT GUARD PROVIDES SHIELD AROUND THE FLYWHEEL, BELT AND MOTOR SHEAVE FOR SAFETY. REGULATOR INCLUDED. MEETS OSHA STANDARDS. UL, CSA AND ASME COMPLIANT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.