Shop INGERSOLL-RAND

Air Orbital Sander, 6 in Disc Dia, Palm

  • Mfr # 5152-6
  • Zoro # G205302388

product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Item - Air Sanders
Air Orbital Sanders
Spindle Size
5/16"-24
Pad Size
5 9/10 in
Pad Face Type
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5152-6
Zoro #
G205302388
UPC #
663023166834
Country of Origin
China

Dimensions

Spindle Size
5/16"-24
Pad Size
5 9/10 in
Orbit Dia.
2 1/2 in
Min. Hose Size
5/16 in
Overall Length
6 9/16 in
Tool Length
6 9/16 in
Minimum Hose Size
5/16 in
Air Inlet Size
1/4 in
Orbit Diameter
3/32 in
Maximum Disc Diameter
6 in
Air Inlet Connection Size
1/4 in
Disc Diameter - Maximum
6 in
Hose Size - Minimum
5/16 in
Arbor Hole Size
5/16 in
Wire Rope Length
6 9/16 in
Length
6 9/16 in
Fits Chest Size
Vacuum Ready

Details

Item
Air Orbital Sander
Duty
Medium
Item - Air Sanders
Air Orbital Sanders
Pad Face Type
Vinyl
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
496 lpm
HP - Air Tools
0.3 hp
Required Pressure
90 psi
Free Speed
12,000 RPM
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4 in NPT
Body Style - Air Tools
Palm
Lever Type
Standard Palm Style
Shroud Style
Short
Housing Material
Composite
Duty Cycle - Air Tools
Maintenance Duty
Tool Weight
1.9 lb
Throttle
Lever
Includes
25 mm Sleeve Kit, Pad, Plug, Webcard, Wrench
Maximum Orbits per Minute
12,000
Abrasive Mount Type
Vinyl
Number of Vacuum Holes
6
Horsepower
0.3 hp
Dust Collection Type Included
Vacuum Ready
Standards
CE; EAC; UK CA
Tool Series
5100
Series
5100
Maximum Disc Speed
12,000 RPM
Motor Type
Gearless
Sound Level (dB)
89.3 dBA
Speed Settings
Variable
Features
Vacuum Ready
Air Consumption
18 cfm
Exhaust Location
Rear
Air Inlet Gender
Female
Grip Type
Palm
Disc Motion
Random Orbital
Air Inlet Type
NPT
Throttle Type
Lever
Product Type
Orbital Sander
Sound Level
89 dBA
Vacuum Type
Central Vacuum
Vibration Level
5.2 m/sq sec
Tool Life
Ultra Durable
Disc Speed - Maximum
12,000 RPM
Handle Type
Palm
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
For Robot or Cobot
Not For Robot or Cobot

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Vinyl, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready, Exhaust Location Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.