This item is Discontinued.

Ingersoll-Rand Ref Comp Air Dryer, 400 cfm, 230 psi NVC400

This item is Discontinued.

Ingersoll-Rand

Ref Comp Air Dryer, 400 cfm, 230 psi (Discontinued)

Mfr # NVC400
Zoro # G0082501
UPC # 094704420028
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVC400
Zoro #
G0082501
UPC #
094704420028
Country of Origin
Mexico

Dimensions

Pipe Size
2" NPT
Overall Height
58 in
Overall Width
28 in
Overall Depth
30 in
Connection Size - Air Treatment
2 in NPT
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Refrigerated Air Dryer
Includes
Centrifugal Separator
CFM
400
Phase
Three
Voltage
460V AC
Max. Pressure
230 psi
Refrigeration Compressor (HP)
2-1/2
ISO Class
4
Refrigerant
R-404A
Max. Air Compressor HP
75 hp
Power
3.24 kW
Max. Ambient Temp.
113 Degrees F
Refrigeration Compressor HP
2 1/2 hp
Dew Point
38 Degrees F
Phase - Air Treatment
Three
Input Voltage - Air Treatment
460V AC
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Finish
Powder Coated
Full Load Amps
12 A
Max. Inlet Temp.
120 Degrees F
Max. Incoming Pressure - Air Treatment
230 psi
Features
Thermal Mass Cycling
Max. Inlet Temp. - Air Treatment
120 Degrees F
Heat Exchanger Material
Stainless Steel
Max. Flow - Air Treatment
400 cfm
ISO Class - Air Treatment
4
Full Load Current
12 A
Standards
ETL
Cycling Type
Cycling
Pressure Drop
2.9 psig
Maximum Ambient Temperature
113 Degrees F
For Maximum Compressor Output Power
75 hp
Number of Air Outlets
1
Air Inlet Type
NPT
Drain Included
Yes
Filtered Substance
Moisture
Maximum Operating Pressure
230 psi
Number of Air Inlets
1
Air Inlet Gender
Female
Maximum Flow Rate
400 cfm
Weight
745 lb
Air Outlet Type
NPT
Series
Nirvana
Refrigeration Compressor Horsepower
2.5 hp
Frequency
50 Hz, 60 Hz
Maximum Operating Temperature
120 Degrees F

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 400 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 3.24 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 2 in, Air Outlet Type NPT, Cycling Type Cycling, Drain Included Yes, Filtered Substance Moisture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.