Shop INGERSOLL-RAND
See all product information
Create Account
Sidekick Level Hoist, 0.5 tons, 5 ft., 1000 lb. Load Capacity, 5 ft Hoist Lift
Mfr # KX050-5
Zoro # G1657107
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lb.
Hoist Lift
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX050-5
- Zoro #
- G1657107
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Sidekick Level Hoist,0.5 tons,5 ft.
- Load Capacity
- 1000 lb.
- Hoist Lift
- 5 ft
Description
Sidekick Level Hoist,0.5 tons,5 ft.