This item is Discontinued.

This item is Discontinued.
INK Plus IVY II30-737 Bree Knit Square Pillow Cover - Ivory (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II30-737
- Zoro #
- G703870372
- UPC #
- 675716783495
- Country of Origin
- China
Description
This classic knit Pillow will keep you warm and cozy. Made from a soft acrylic fabric this knit throw provides comfort and style. 100% Acrylic Knitted Pillow.
Features- Type - Normal Pillow
- Pattern - Bree Knit
- Division - Blanket
- Pattern Type - Solid
- Material - Acrylic
- Color - Ivory
- Material Descrioption - Shell - 100% Acrylic, 410Gsm, Lining - Cotton Fabric, Filling - 95 - 5 Feather, Down
- Care Instructions - Spot Clean
- Set Includes - 1 Pillow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.