This item is Discontinued.

This item is Discontinued.
GEO 14 x 22 in. Premium Coated Poster Board; White (Discontinued)
Mfr #
IN69975
Zoro #
G303739086
UPC # 654204247299
Country of Origin China
Category Poster & Presentation Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN69975
- Zoro #
- G303739086
- UPC #
- 654204247299
- Country of Origin
- China
Description
Features
- Premium coated poster board sheets
- Smooth finish provides bright color and is UV- and water-resistant
- Great for school projects and crafts
- Works well with markers and adhesives
- Color: White
- Size: 14 x 22 in.
- Dimension: 0.09" H x 14" W x 22" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.