This item is Discontinued.

Inkinjection KCH-02155 15 x 6 x 2 In. Draw Organizer IN575423

This item is Discontinued.

Inkinjection

KCH-02155 15 x 6 x 2 In. Draw Organizer (Discontinued)

Mfr # IN575423
Zoro # G203978189
UPC # 723902276426
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN575423
Zoro #
G203978189
UPC #
723902276426
Country of Origin
China

Description

Features
  • Steel Mesh Drawer Organizer.
  • Dimension - 15 x 6 x 2 in.
  • Item Weight - 0.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.