This item is Discontinued.

This item is Discontinued.
Hera 40 in. W x 40 in. H Square LED Mirror with Touchless Control (Discontinued)
Mfr #
63504040
Zoro #
G504409184
UPC # 685239757279
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63504040
- Zoro #
- G504409184
- UPC #
- 685239757279
- Country of Origin
- China
Dimensions
- Height
- 40
- Width
- 40
Details
- Material
- Aluminum, Glass
- Standards
- UL-Listed
- Weight
- 44
- Includes
- Mounting Hardware
Description
The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. This wall mount LED mirror exceeds the expectations with its easy to use IR sensor and energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.