This item is Discontinued.

This item is Discontinued.
Terra 20 in. W x 28 in. H Rectangular LED Mirror with Built-In Controls (Discontinued)
Mfr #
63402028
Zoro #
G904409227
UPC # 685239757033
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63402028
- Zoro #
- G904409227
- UPC #
- 685239757033
- Country of Origin
- China
Dimensions
- Height
- 28
- Width
- 20
Details
- Material
- Aluminum, Glass
- Standards
- UL-Listed
- Includes
- Mounting Hardware
- Weight
- 19
Description
Whether it be your hallway or bathroom the Terra LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Terra, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.