Shop All Turnout Gear
Innotex
Fire Hood, Fitted Style, 18-1/4 in.L, Black
Mfr # HINNO314
Zoro # G2030458
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 1/4 in
- Color Black
- Material Nomex/Lenzing
- Standards NFPA 2018 Edition
Product Information
- Brand Innotex
- MFR # HINNO314
- Zoro # G2030458
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 18 1/4 in |
Length (Straight Wireway) | 18 1/4 in |
Details
Description
Fire Hood, Fitted, Size Universal, Length 18 1/4 in, Black, Fabric Weight 8 oz, Material Nomex/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 100)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- Innotex Turnout Gear